- OPSB Enclosure
- 40 hp
- 60 Hz Frequency
- 324JM Frame
| Synchronous | 1800 rpm |
| Power Factor | 82 |
| Mount Type | F1 |
| Frame Material | Steel |
| Voltage | 230 V, 460 V |
| Insulation Class | F |
| Ambient Temperature | 104 °F |
| Type | AC Motor |
| Frequency | 60 Hz |
| Shaft Dia. | 1.25 in |
| Full Load Current | 98/49 |
| Shaft Grounding | Shaft Grounding |
| Phase | Three Phase |
| Shaft Rotation | Reversible |
| IP Rating | IP23 |
| Overall Length | 27.44 in |
| Speed | 1770 rpm |
| Inverter Duty | Inverter Ready |
| Frame Size | 324JM |
| Multispeed | Single Speed |
| Conduit Box Material | Steel |
| Duty Cycle | Continuous |
| Efficiency | 94.1% |
| Base | Rigid |
| End Plate | C-Face |
| Poles | 4 |
| Service Factor | 1.15 |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| NEMA Design | A |
| Rated Efficiency | 94.1 % |
| Enclosure | OPSB |
| HP | 40 |
| Shaft Diameter | 1.25 in |
| Weight | 378.0 LB |
| EAN or UPC | 781568911761 |

