- OPSB Enclosure
- 5 hp
- 60 Hz Frequency
- 182JM Frame
| Conduit Box Material | Steel |
| Overall Length | 15.12 in |
| Frequency | 60 Hz |
| Service Factor | 1.15 |
| Duty Cycle | Continuous |
| Frame Material | Steel |
| Speed | 3450 rpm |
| Shaft Dia. | 0.875 in |
| Power Factor | 91 |
| Shaft Rotation | Reversible |
| Efficiency | 86.5% |
| Mount Type | F-1 |
| Base | Rigid |
| Enclosure | OPSB |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| End Plate | C-Face |
| Shaft Grounding | Yes |
| HP | 5 |
| Inverter Duty | Inverter Ready |
| Insulation Class | H |
| NEMA Design | A |
| Poles | 2 |
| Ambient Temperature | 104 °F |
| Full Load Current | 12 A/6 A |
| Phase | Three Phase |
| Voltage | 575 V |
| Synchronous | 3600 rpm |
| Frame Size | 182JM |
| Weight | 64.0 LB |
| EAN or UPC | 781568663523 |

