- OPSB Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 213JM Frame
| Shaft Dia. | 0.875 in |
| Base | Rigid |
| Synchronous | 1800 rpm |
| Phase | Three Phase |
| Duty Cycle | Continuous |
| Enclosure | OPSB |
| Ambient Temperature | 104 °F |
| Shaft Grounding | Shaft Grounding |
| Frame Material | Steel |
| Insulation Class | H |
| Shaft Diameter | 0.88 in |
| Efficiency | 91% |
| Speed | 1770 rpm |
| Conduit Box Material | Steel |
| Power Factor | 79 |
| Full Load Current | 19.6/9.8 |
| HP | 7 1/2 |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Poles | 4 |
| Frame Size | 213JM |
| Multispeed | Single Speed |
| Inverter Duty | Inverter Ready |
| NEMA Design | A |
| Overall Length | 18.19 in |
| Frequency | 60 Hz |
| Type | AC Motor |
| Service Factor | 1.15 |
| Rated Efficiency | 91 % |
| Mount Type | F1 |
| Shaft Rotation | Reversible |
| End Plate | C-Face |
| Voltage | 575 V |
| Weight | 120.0 LB |
| EAN or UPC | 781568663318 |

