- OPSB Enclosure
- 10 hp
- 60 Hz Frequency
- 213JM Frame
| Insulation Class | H |
| Shaft Diameter | 0.88 in |
| Voltage | 575 V |
| Efficiency | 90.2% |
| End Plate | C-Face |
| Ambient Temperature | 104 °F |
| Frame Size | 213JM |
| Power Factor | 85 |
| Service Factor | 1.15 |
| Poles | 2 |
| Phase | Three Phase |
| Duty Cycle | Continuous |
| Multispeed | Single Speed |
| NEMA Design | B |
| Enclosure | OPSB |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Synchronous | 3600 rpm |
| Inverter Duty | Inverter Ready |
| Shaft Dia. | 0.875 in |
| Overall Length | 18.19 in |
| Shaft Grounding | Shaft Grounding |
| Conduit Box Material | Steel |
| Mount Type | F1 |
| Speed | 3500 rpm |
| Full Load Current | 24/12 |
| Frame Material | Steel |
| HP | 10 |
| Base | Rigid |
| Shaft Rotation | Reversible |
| Rated Efficiency | 90.2 % |
| Frequency | 60 Hz |
| Type | AC Motor |
| Weight | 121.0 LB |
| EAN or UPC | 781568663554 |

