- TEFC Enclosure
- 3 hp
- 60 Hz Frequency
- 145JM Frame
| Phase | Three Phase |
| Power Factor | 92 |
| Shaft Diameter | 0.88 in |
| Rated Efficiency | 86.5 % |
| Ambient Temperature | 104 °F |
| HP | 3 |
| Shaft Grounding | No |
| Frame Size | 145JM |
| Duty Cycle | Continuous |
| Enclosure | TEFC |
| Base | Rigid |
| Inverter Duty | Inverter Ready |
| Speed | 3450 rpm |
| End Plate | C-Face |
| Poles | 2 |
| NEMA Design | B |
| Multispeed | Single Speed |
| Service Factor | 1.15 |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Synchronous | 3600 rpm |
| Overall Length | 16.29 in |
| Frequency | 60 Hz |
| Insulation Class | F |
| Shaft Rotation | Reversible |
| Voltage | 230 V, 460 V |
| Full Load Current | 2.9 |
| Mount Type | F1 |
| Frame Material | Steel |
| Type | AC Motor |
| Shaft Dia. | 0.875 in |
| Conduit Box Material | Steel |
| Efficiency | 86.5% |
| Weight | 50.0 LB |
| EAN or UPC | 781568809570 |

