- TEFC Enclosure
- 3 hp
- 60 Hz Frequency
- 182JM Frame
| Frame Material | Steel |
| NEMA Design | B |
| Service Factor | 1.15 |
| Shaft Dia. | 0.875 in |
| Speed | 1760 rpm |
| Shaft Grounding | No |
| HP | 3 |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Inverter Duty | Inverter Ready |
| Full Load Current | 3.3 A |
| Voltage | 230 V, 460 V |
| Efficiency | 89.5% |
| Ambient Temperature | 104 °F |
| Conduit Box Material | Steel |
| Synchronous | 1800 rpm |
| Duty Cycle | Continuous |
| Mount Type | F-1 |
| Frequency | 60 Hz |
| End Plate | C-Face |
| Power Factor | 75 |
| Overall Length | 18.06 in |
| Enclosure | TEFC |
| Shaft Rotation | Reversible |
| Poles | 4 |
| Base | Rigid |
| Insulation Class | F |
| Phase | Three Phase |
| Frame Size | 182JM |
| Weight | 70.0 LB |
| EAN or UPC | 781568809594 |

