- TEFC Enclosure
- 15 hp
- 60 Hz Frequency
- 254JP Frame
| Frame Material | Iron |
| Overall Length | 28.24 in |
| Full Load Current | 36.2/18.1 |
| Frequency | 60 Hz |
| Frame Size | 254JP |
| Ambient Temperature | 104 °F |
| Enclosure | TEFC |
| NEMA Design | A |
| Mount Type | F1 |
| Conduit Box Material | Cast Iron |
| Power Factor | 84 |
| Speed | 1765 rpm |
| Type | AC Motor |
| Shaft Dia. | 1.25 in |
| Poles | 4 |
| Base | Rigid |
| End Plate | C-Face |
| Synchronous | 1800 rpm |
| Shaft Rotation | Reversible |
| Voltage | 230 V, 460 V |
| Shaft Grounding | No |
| Duty Cycle | Continuous |
| Service Factor | 1.15 |
| Efficiency | 92.4% |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Shaft Diameter | 1.75 in |
| Multispeed | Single Speed |
| Insulation Class | F |
| Rated Efficiency | 92.4 % |
| Inverter Duty | Inverter Ready |
| Phase | Three Phase |
| HP | 15 |
| Weight | 268.0 LB |
| EAN or UPC | 781568479384 |
-
NEMA Premium


