- OPSB Enclosure
- 30 hp
- 60 Hz Frequency
- 284JP Frame
| Ambient Temperature | 104 °F |
| Voltage | 230 V, 460 V |
| Base | Rigid |
| Frame Size | 284JP |
| HP | 30 |
| Frequency | 60 Hz |
| Rated Efficiency | 91.7 % |
| NEMA Design | B |
| Service Factor | 1.15 |
| Efficiency | 91.7% |
| Conduit Box Material | Steel |
| Insulation Class | F |
| Duty Cycle | Continuous |
| Multispeed | Single Speed |
| Frame Material | Steel |
| Full Load Current | 66/33 |
| Shaft Grounding | No |
| Poles | 2 |
| Synchronous | 3600 rpm |
| Phase | Three Phase |
| Power Factor | 92 |
| Overall Length | 29.44 in |
| Enclosure | OPSB |
| Shaft Rotation | Reversible |
| Speed | 3510 rpm |
| Type | AC Motor |
| Mount Type | F1 |
| Shaft Diameter | 1.75 in |
| Inverter Duty | Inverter Ready |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Shaft Dia. | 1.25 in |
| End Plate | C-Face |
| Weight | 310.0 LB |
| EAN or UPC | 781568479803 |
-
NEMA Premium


