- OPSB Enclosure
- 40 hp
- 60 Hz Frequency
- 286JP Frame
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Synchronous | 3600 rpm |
| Frame Material | Steel |
| Full Load Current | 90 A/45 A |
| Mount Type | F-1 |
| Poles | 2 |
| Phase | Three Phase |
| Frequency | 60 Hz |
| Shaft Rotation | Reversible |
| Overall Length | 29.44 in |
| Speed | 3510 rpm |
| Inverter Duty | Inverter Ready |
| End Plate | C-Face |
| Voltage | 230 V, 460 V |
| Frame Size | 286JP |
| Duty Cycle | Continuous |
| Efficiency | 92.4% |
| Enclosure | OPSB |
| NEMA Design | A |
| Power Factor | 90 |
| Service Factor | 1.15 |
| HP | 40 |
| Shaft Dia. | 1.25 in |
| Insulation Class | F |
| Ambient Temperature | 104 °F |
| Base | Rigid |
| Conduit Box Material | Steel |
| Shaft Grounding | No |
| Weight | 329.0 LB |
| EAN or UPC | 781568485873 |

