- TEFC Enclosure
- 20 hp
- 60 Hz Frequency
- 256JP Frame
| Poles | 2 |
| Full Load Current | 46/23 |
| Shaft Grounding | No |
| Shaft Dia. | 1.25 in |
| Inverter Duty | Inverter Ready |
| Mount Type | F1 |
| End Plate | C-Face |
| Frame Size | 256JP |
| Multispeed | Single Speed |
| Rated Efficiency | 91 % |
| HP | 20 |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| NEMA Design | A |
| Power Factor | 89 |
| Ambient Temperature | 104 °F |
| Insulation Class | F |
| Type | AC Motor |
| Enclosure | TEFC |
| Shaft Diameter | 1.75 in |
| Base | Rigid |
| Speed | 3520 rpm |
| Voltage | 230 V, 460 V |
| Efficiency | 91% |
| Frequency | 60 Hz |
| Conduit Box Material | Cast Iron |
| Frame Material | Iron |
| Shaft Rotation | Reversible |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Duty Cycle | Continuous |
| Overall Length | 28.24 in |
| Synchronous | 3600 rpm |
| Weight | 229.0 LB |
| EAN or UPC | 781568479452 |
-
NEMA Premium


