- OPEN Enclosure
- 1/3 hp
- 60 Hz Frequency
- 48 Frame
| NEMA Design | N |
| Efficiency | 68% |
| Overall Length | 9.76 in |
| Frame Material | Steel |
| End Plate | Standard |
| Shaft Diameter | 0.5 in |
| Frequency | 60 Hz |
| Multispeed | Single Speed |
| HP | 1/3 |
| Shaft Dia. | 0.5 in |
| Service Factor | 1.35 |
| Enclosure | Open |
| Shaft Grounding | No |
| Shaft Rotation | Reversible |
| Duty Cycle | Continuous |
| Frame Size | 48 |
| Phase | Single Phase |
| Voltage | 115 V, 230 V |
| Speed | 1140 rpm |
| Standard | CURUSEEV, NEMA |
| Mount Type | F1 |
| Insulation Class | B |
| Base | Rigid |
| Ambient Temperature | 104 °F |
| Full Load Current | 3.8/1.9 |
| Poles | 6 |
| Power Factor | 83 |
| Synchronous | 1200 rpm |
| Rated Efficiency | 68 % |
| Type | AC Motor |
| Weight | 27.0 LB |
| EAN or UPC | 781568764657 |

