- ODP Enclosure
- 1/2 hp
- 60 Hz Frequency
- 48 Frame
| Phase | Single Phase |
| Shaft Dia. | 0.5 in |
| Shaft Grounding | No |
| Base | Rigid |
| Duty Cycle | Continuous |
| End Plate | Standard |
| Enclosure | ODP |
| Standard | CURUSEEV, NEMA |
| Overall Length | 9.76 in |
| Shaft Diameter | 0.5 in |
| Ambient Temperature | 104 °F |
| Voltage | 115 V, 230 V |
| HP | 1/2 |
| Shaft Rotation | Reversible |
| Synchronous | 3600 rpm |
| Speed | 3450 rpm |
| Frequency | 60 Hz |
| Insulation Class | F |
| Power Factor | 91 |
| NEMA Design | N |
| Type | AC Motor |
| Frame Size | 48 |
| Poles | 2 |
| Efficiency | 72.4% |
| Full Load Current | 4.9/2.5 |
| Service Factor | 1.25 |
| Frame Material | Steel |
| Multispeed | Single Speed |
| Rated Efficiency | 72.4 % |
| Mount Type | F1 |
| Weight | 24.0 LB |
| EAN or UPC | 781568733608 |

