- ODP Enclosure
- 1/3 hp
- 60 Hz Frequency
- 56 Frame
| Synchronous | 1200 rpm |
| Efficiency | 68% |
| Shaft Dia. | 0.625 in |
| Mount Type | F-1 |
| Phase | Single Phase |
| Service Factor | 1.35 |
| Frequency | 60 Hz |
| Full Load Current | 3.8 A/1.9 A |
| Frame Material | Steel |
| Poles | 6 |
| Ambient Temperature | 104 °F |
| Overall Length | 10.13 in |
| Shaft Rotation | Reversible |
| Speed | 1140 rpm |
| Frame Size | 56 |
| Voltage | 115 V, 230 V |
| HP | 1/3 |
| Insulation Class | F |
| Shaft Grounding | No |
| NEMA Design | N |
| Enclosure | ODP |
| Duty Cycle | Continuous |
| Base | Rigid |
| Standard | CURUSEEV, NEMA |
| End Plate | Standard |
| Power Factor | 83 |
| Weight | 30.0 LB |
| EAN or UPC | 781568733622 |

