- ODP Enclosure
- 1/2 hp
- 60 Hz Frequency
- 56 Frame
| Enclosure | ODP |
| Power Factor | 98 |
| Insulation Class | F |
| Overall Length | 11 in |
| End Plate | Standard |
| Full Load Current | 4.7/2.35 |
| Service Factor | 1.25 |
| Rated Efficiency | 76.2 % |
| Ambient Temperature | 104 °F |
| Synchronous | 1800 rpm |
| Multispeed | Single Speed |
| Voltage | 115 V, 230 V |
| Efficiency | 76.2% |
| Shaft Rotation | Reversible |
| Speed | 1725 rpm |
| Shaft Diameter | 0.63 in |
| Base | Rigid |
| Poles | 4 |
| Mount Type | F1 |
| NEMA Design | N |
| Phase | Single Phase |
| Type | AC Motor |
| Shaft Grounding | No |
| HP | 1/2 |
| Standard | CURUSEEV, NEMA |
| Frame Size | 56 |
| Frequency | 60 Hz |
| Shaft Dia. | 0.625 in |
| Frame Material | Steel |
| Duty Cycle | Continuous |
| Weight | 32.0 LB |
| EAN or UPC | 781568733646 |

