- ODP Enclosure
- 3/4 hp
- 60 Hz Frequency
- 56 Frame
| Phase | Single Phase |
| Frame Material | Steel |
| Standard | CSA, CURUSEEV, UR, NEMA |
| HP | 3/4 |
| End Plate | Standard |
| Shaft Grounding | No |
| Poles | 2 |
| Voltage | 115 V, 230 V |
| Service Factor | 1.25 |
| Efficiency | 76.2% |
| Synchronous | 3600 rpm |
| Shaft Diameter | 0.63 in |
| Base | Rigid |
| Ambient Temperature | 104 °F |
| Power Factor | 95 |
| Overall Length | 11 in |
| Enclosure | ODP |
| Insulation Class | F |
| Full Load Current | 6.3/3.3 |
| NEMA Design | N |
| Frame Size | 56 |
| Type | AC Motor |
| Shaft Rotation | Reversible |
| Multispeed | Single Speed |
| Frequency | 60 Hz |
| Speed | 3450 rpm |
| Shaft Dia. | 0.625 in |
| Rated Efficiency | 76.2 % |
| Duty Cycle | Continuous |
| Mount Type | F1 |
| Weight | 39.0 LB |
| EAN or UPC | 781568732809 |

