- ODP Enclosure
- 3/4 hp
- 60 Hz Frequency
- 56 Frame
| Mount Type | F1 |
| Speed | 1755 rpm |
| Type | AC Motor |
| Multispeed | Single Speed |
| Shaft Dia. | 0.625 in |
| Efficiency | 82.5% |
| Shaft Diameter | 0.63 in |
| Shaft Rotation | Reversible |
| Service Factor | 1.25 |
| Frame Size | 56 |
| Synchronous | 1800 rpm |
| Power Factor | 95 |
| End Plate | Standard |
| Poles | 4 |
| Overall Length | 12.07 in |
| Standard | CURUSEEV, NEMA |
| Frequency | 60 Hz |
| Enclosure | ODP |
| Rated Efficiency | 82.5 % |
| Frame Material | Steel |
| Voltage | 115 V, 230 V |
| NEMA Design | N |
| Shaft Grounding | No |
| Conduit Box Material | Steel |
| Ambient Temperature | 104 °F |
| Phase | Single Phase |
| Duty Cycle | Continuous |
| HP | 3/4 |
| Full Load Current | 6.1/3.05 |
| Insulation Class | F |
| Base | Rigid |
| Weight | 39.0 LB |
| EAN or UPC | 781568735220 |

