- OPEN Enclosure
- 3/4 hp
- 60 Hz Frequency
- 56H Frame
| Overall Length | 12.62 in |
| Synchronous | 1200 rpm |
| Type | AC Motor |
| Shaft Grounding | No |
| Voltage | 115 V, 230 V |
| Phase | Single Phase |
| Power Factor | 95 |
| Poles | 6 |
| Rated Efficiency | 81.5 % |
| Frequency | 60 Hz |
| Base | Rigid |
| Duty Cycle | Continuous |
| Ambient Temperature | 104 °F |
| Frame Size | 56H |
| HP | 3/4 |
| Shaft Dia. | 0.625 in |
| Mount Type | F1 |
| Conduit Box Material | Steel |
| Efficiency | 81.5% |
| NEMA Design | L |
| Full Load Current | 6.3/3.5-3.2 |
| Enclosure | Open |
| Speed | 1160 rpm |
| Insulation Class | F |
| End Plate | Standard |
| Standard | CURUSEEV, NEMA |
| Shaft Rotation | Reversible |
| Service Factor | 1 |
| Frame Material | Steel |
| Shaft Diameter | 0.63 in |
| Multispeed | Single Speed |
| Weight | 47.0 LB |
| EAN or UPC | 781568763933 |

