- OPEN Enclosure
- 1 hp
- 60 Hz Frequency
- 56 Frame
| Speed | 3480 rpm |
| Conduit Box Material | Steel |
| Phase | Single Phase |
| Frame Material | Steel |
| Mount Type | F1 |
| Shaft Grounding | No |
| Enclosure | Open |
| Frequency | 60 Hz |
| Ambient Temperature | 104 °F |
| Service Factor | 1.25 |
| NEMA Design | N |
| Poles | 2 |
| Shaft Rotation | Reversible |
| Synchronous | 3600 rpm |
| Base | Rigid |
| Shaft Diameter | 0.63 in |
| End Plate | Standard |
| Overall Length | 12.07 in |
| Full Load Current | 7.8/3.9 |
| Multispeed | Single Speed |
| Shaft Dia. | 0.625 in |
| Duty Cycle | Continuous |
| Voltage | 115 V, 208 V, 230 V |
| Efficiency | 82% |
| Power Factor | 99 |
| HP | 1 |
| Insulation Class | F |
| Standard | CURUSEEV, NEMA |
| Rated Efficiency | 82 % |
| Type | AC Motor |
| Frame Size | 56 |
| Weight | 43.0 LB |
| EAN or UPC | 781568734803 |

