- OPEN Enclosure
- 1 hp
- 60 Hz Frequency
- 56H Frame
| Synchronous | 1800 rpm |
| Base | Rigid |
| End Plate | Standard |
| Frequency | 60 Hz |
| Overall Length | 11.75 in |
| HP | 1 |
| Power Factor | 89 |
| Efficiency | 82.6% |
| Conduit Box Material | Steel |
| Ambient Temperature | 104 °F |
| Full Load Current | 8.8/4.4 |
| Shaft Dia. | 0.625 in |
| Shaft Diameter | 0.63 in |
| Frame Size | 56H |
| Rated Efficiency | 82.6 % |
| Mount Type | F1 |
| Standard | CURUSEEV, NEMA |
| Insulation Class | F |
| Speed | 1750 rpm |
| Poles | 4 |
| Type | AC Motor |
| Frame Material | Steel |
| Voltage | 115 V, 230 V |
| Shaft Grounding | No |
| Multispeed | Single Speed |
| Duty Cycle | Continuous |
| Phase | Single Phase |
| Service Factor | 1.15 |
| Shaft Rotation | Reversible |
| Enclosure | Open |
| NEMA Design | L |
| Weight | 44.0 LB |
| EAN or UPC | 781568763957 |

