Skip to content Skip to navigation menu
1 hp 56H Frame Single Phase AC Motor

EL11318M

1 hp 56H Frame Single Phase AC Motor
Item #111398966
  • OPEN Enclosure
  • 1 hp
  • 60 Hz Frequency
  • 56H Frame
1 hp 56H Frame Single Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • OPEN Enclosure
  • 1 hp
  • 60 Hz Frequency
  • 56H Frame
HP 1
Frame Size 56H
Efficiency 82.6%
Shaft Rotation Reversible
Shaft Diameter 0.63 in
Insulation Class F
Rated Efficiency 82.6 %
Service Factor 1.15
Multispeed Single Speed
Voltage 115 V, 230 V
Full Load Current 9/4.5
NEMA Design L
Mount Type F1
Standard CURUSEEV, NEMA
Overall Length 11.75 in
End Plate Standard
Type AC Motor
Shaft Dia. 0.625 in
Poles 4
Phase Single Phase
Ambient Temperature 104 °F
Enclosure Open
Power Factor 86
Base Rigid
Speed 1755 rpm
Shaft Grounding No
Duty Cycle Continuous
Synchronous 1800 rpm
Frame Material Steel
Frequency 60 Hz
Conduit Box Material Steel
Weight 44.0 LB
EAN or UPC 781568763964
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison