- ODP Enclosure
- 1 1/2 hp
- 60 Hz Frequency
- 56H Frame
| Shaft Dia. | 0.625 in |
| Efficiency | 83.8% |
| Base | Rigid |
| Full Load Current | 11.9 A/6.4 A |
| Service Factor | 1.15 |
| Power Factor | 97 |
| NEMA Design | L |
| Standard | CURUSEEV, NEMA |
| Voltage | 115 V, 230 V |
| Frame Material | Steel |
| Insulation Class | F |
| Overall Length | 14 in |
| Poles | 4 |
| Conduit Box Material | Steel |
| Shaft Rotation | Reversible |
| Frame Size | 56H |
| Ambient Temperature | 104 °F |
| Enclosure | ODP |
| Duty Cycle | Continuous |
| HP | 1 1/2 |
| Phase | Single Phase |
| Frequency | 60 Hz |
| Speed | 1725 rpm |
| Synchronous | 1800 rpm |
| Shaft Grounding | No |
| Mount Type | F-1 |
| End Plate | Standard |
| Weight | 59.0 LB |
| EAN or UPC | 781568735237 |

