Skip to content Skip to navigation menu
1 1/2 hp 56H Frame Single Phase AC Motor

EL11319M

1 1/2 hp 56H Frame Single Phase AC Motor
Item #111398924
  • OPEN Enclosure
  • 1 1/2 hp
  • 60 Hz Frequency
  • 56H Frame
1 1/2 hp 56H Frame Single Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • OPEN Enclosure
  • 1 1/2 hp
  • 60 Hz Frequency
  • 56H Frame
HP 1 1/2
Type AC Motor
Efficiency 83.8%
Duty Cycle Continuous
Phase Single Phase
Insulation Class F
Voltage 115 V, 230 V
Poles 4
Ambient Temperature 104 °F
Enclosure Open
Multispeed Single Speed
NEMA Design L
Shaft Diameter 0.63 in
Standard CSA, UR, NEMA
Full Load Current 12.4/6.2
Shaft Grounding No
Synchronous 1800 rpm
Overall Length 14 in
Shaft Rotation Reversible
Frame Size 56H
End Plate Standard
Service Factor 1.15
Base Rigid
Conduit Box Material Steel
Frame Material Steel
Frequency 60 Hz
Shaft Dia. 0.625 in
Mount Type F1
Power Factor 93
Rated Efficiency 83.8 %
Speed 1725 rpm
Weight 59.0 LB
EAN or UPC 781568763971
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison