1/3 HP, 1800 RPM, 60 Hertz, 115/230 Volt, Single Phase, ODP - Open Drip Proof, Rigid Base, 56 Frame, 1.35 SF
applications
Where continuous- or frequent-duty is required
features
Low-loss electricalgrade lamination steel
Heavy-gauge steel frames
ISR® magnet wire
Three-year warranty
caution
Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Type
3418LC
Motor Shaft Size
5/8 in
Open End Bearing
6203
Full Load Amps
1.6
Enclosure
ODP
Brake Feature
No
Phase
Single Phase
Full Load Efficiency
77 %
VoltCode
B
Poles
4
Voltage Rating
230, 115
Mounting
Rigid Base
Efficiency Group
Standard Efficient
BALD Family Names
Premium Efficient, Single Phase Motor
Rotation
R
Useable at 208V
No
Drive End Bearing
6203
Frame Material
Steel
RefPicture
ELDP
Motor Shaft Length
1 7/8 in
Hz
60 Hz
RPM
1800 rpm
Mounting Style
F-1
Product Line
RG
Mult. Sym.
K
Design
-
C Dimension
9.68 in
Motor Application
General Purpose
Frame
56
Full Load Pf
88
Service Factor
1.35
HP
1/3
Washdown Duty
No
Full Load rpm
1740 rpm
Frame Size
Shaft Input, Not a C-Face
Voltage
115/230
Enclosure Designation
ODP - Open Drip Proof
Weight
26.0 LB
EAN or UPC
781568138502
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back