1 1/2 HP, 1800 RPM, 60 Hertz, 115/230 Volt, Single Phase, ODP - Open Drip Proof, Rigid Base, 56H Frame, 1.15 SF
applications
Where continuous- or frequent-duty is required
features
Low-loss electricalgrade lamination steel
Heavy-gauge steel frames
ISR® magnet wire
Three-year warranty
caution
Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Useable at 208V
No
Voltage Rating
230, 115
Voltage
115/230
Epact Nominal Full Load Efficiency
84 %
Frame Size
Shaft Input, Not a C-Face
Washdown Duty
No
Motor Application
General Purpose
BALD Family Names
Premium Efficient, Single Phase Motor
Enclosure Designation
ODP - Open Drip Proof
Brake Feature
No
Open End Bearing
6203
Full Load Efficiency
85.5 %
Mult. Sym.
K
HP
1 1/2
Design
L
RefPicture
ELDP
Drive End Bearing
6205
Service Factor
1.15
Full Load Pf
94
Enclosure
ODP
Rotation
R
Motor Shaft Length
1 7/8 in
Product Line
RG
VoltCode
B
RPM
1800 rpm
C Dimension
12.94 in
Type
3535LC
Efficiency Group
Standard Efficient
Poles
4
Frame
56H
Motor Shaft Size
5/8 in
Full Load rpm
1755 rpm
Phase
Single Phase
Mounting
Rigid Base
Hz
60 Hz
Mounting Style
F-1
Full Load Amps
6.25
Frame Material
Steel
Weight
50.0 LB
EAN or UPC
781568138540
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back