- TEFC Enclosure
- 1 hp
- 60 Hz Frequency
- 56H Frame
| Shaft Rotation | Reversible |
| Synchronous | 3600 rpm |
| Overall Length | 12.91 in |
| End Plate | Standard |
| Service Factor | 1.25 |
| Standard | CSA, UR, NEMA |
| Enclosure | TEFC |
| Ambient Temperature | 104 °F |
| Efficiency | 74% |
| Frequency | 60 Hz |
| Conduit Box Material | Steel |
| Frame Material | Steel |
| Poles | 2 |
| Power Factor | 94 |
| Base | Rigid |
| Phase | Single Phase |
| Duty Cycle | Continuous |
| NEMA Design | N |
| Shaft Grounding | No |
| Multispeed | Single Speed |
| Shaft Dia. | 0.625 in |
| Speed | 3450 rpm |
| Frame Size | 56H |
| Type | AC Motor |
| Rated Efficiency | 74 % |
| Full Load Current | 9.4/5-4.7 |
| Shaft Diameter | 0.63 in |
| HP | 1 |
| Insulation Class | B |
| Mount Type | F1 |
| Voltage | 115 V, 208 V, 230 V |
| Weight | 38.0 LB |
| EAN or UPC | 781568481745 |

