- TEFC Enclosure
- 1 hp
- 60 Hz Frequency
- 56H Frame
applications
- Where continuous- or frequent-duty is required
features
- Low-loss electricalgrade lamination steel
- Heavy-gauge steel frames
- ISR® magnet wire
- Three-year warranty
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RefPicture | EL3605T |
| Motor Application | General Purpose |
| Frame | 56H |
| Multispeed | Single Speed |
| Product Line | RG |
| Full Load Efficiency | 82.5 % |
| Phase | Single Phase |
| Service Factor | 1.15 |
| Duty Cycle | Continuous |
| Hz | 60 Hz |
| Brake Feature | No |
| VoltCode | B |
| Mounting | Rigid Base |
| Overall Length | 12.91 in |
| Washdown Duty | No |
| Rated Efficiency | 78 % |
| Full Load Amps | 4.25 |
| Useable at 208V | No |
| Voltage | 115 V, 208 V, 230 V |
| Motor Shaft Size | 5/8 in |
| Shaft Dia. | 0.625 in |
| Shaft Diameter | 0.63 in |
| Design | L |
| NEMA Design | L |
| Standard | CSA, UR, NEMA |
| End Plate | Standard |
| Open End Bearing | 6203 |
| Motor Shaft Length | 1 7/8 in |
| Shaft Grounding | No |
| Drive End Bearing | 6205 |
| BALD Family Names | Premium Efficient, Single Phase Motor |
| Base | Rigid |
| Frame Material | Steel |
| Efficiency | 80% |
| Full Load Pf | 91 |
| Speed | 1740 rpm |
| Shaft Rotation | Reversible |
| Voltage Rating | 230, 115 |
| Power Factor | 85 |
| Poles | 4 |
| Synchronous | 1800 rpm |
| Insulation Class | F |
| Mounting Style | F-1 |
| Mult. Sym. | K |
| Epact Nominal Full Load Efficiency | 82.5 % |
| Rotation | R |
| Full Load rpm | 1760 rpm |
| RPM | 1800 rpm |
| Mount Type | F1 |
| Frame Size | 56H |
| Frequency | 60 Hz |
| Type | 3532LC |
| HP | 1 |
| Enclosure | TEFC |
| Efficiency Group | Standard Efficient |
| Full Load Current | 9.6/4.8 |
| Conduit Box Material | Steel |
| Ambient Temperature | 104 °F |
| Weight | 45.0 LB |
| EAN or UPC | 781568138625 |
-
NEMA Premium


