- TEFC Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 254T Frame
| NEMA Design | A |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Duty Cycle | Continuous |
| Ambient Temperature | 104 °F |
| Conduit Box Material | Cast Iron |
| Frequency | 60 Hz |
| Poles | 6 |
| Inverter Duty | Inverter Ready |
| Phase | Three Phase |
| Shaft Grounding | Yes |
| Service Factor | 1.15 |
| Shaft Rotation | Reversible |
| Voltage | 230 V, 460 V |
| Efficiency | 91% |
| Frame Material | Iron |
| Shaft Dia. | 1.625 in |
| Power Factor | 70 |
| Base | Rigid |
| Mount Type | F-1 |
| Insulation Class | H |
| Synchronous | 1200 rpm |
| Speed | 1180 rpm |
| Full Load Current | 22 A/11 A |
| Enclosure | TEFC |
| HP | 7 1/2 |
| Overall Length | 23.36 in |
| Frame Size | 254T |
| End Plate | Standard |
| Weight | 281.0 LB |
| EAN or UPC | 781568664018 |

