- TEFC Enclosure
- 20 hp
- 60 Hz Frequency
- 286U Frame
| Insulation Class | F |
| Multispeed | Single Speed |
| Shaft Grounding | No |
| Service Factor | 1.15 |
| Base | Rigid |
| Overall Length | 26.39 in |
| Full Load Current | 48/24 |
| Shaft Rotation | Reversible |
| End Plate | Standard |
| Shaft Dia. | 1.625 in |
| Efficiency | 93% |
| Mount Type | F1 |
| Inverter Duty | Inverter Ready |
| Rated Efficiency | 93 % |
| Enclosure | TEFC |
| Frame Material | Iron |
| NEMA Design | A |
| Speed | 1770 rpm |
| Type | AC Motor |
| HP | 20 |
| Power Factor | 83 |
| Ambient Temperature | 104 °F |
| Frame Size | 286U |
| Conduit Box Material | Cast Iron |
| Poles | 4 |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Phase | Three Phase |
| Duty Cycle | Continuous |
| Shaft Diameter | 1.63 in |
| Synchronous | 1800 rpm |
| Frequency | 60 Hz |
| Voltage | 230 V, 460 V |
| Weight | 318.0 LB |
| EAN or UPC | 781568778913 |

