- TEFC Enclosure
- 20 hp
- 60 Hz Frequency
- 256T Frame
| Shaft Dia. | 1.625 in |
| Insulation Class | F |
| Inverter Duty | Inverter Ready |
| End Plate | Standard |
| Ambient Temperature | 104 °F |
| Frame Size | 256T |
| Duty Cycle | Continuous |
| Shaft Grounding | Yes |
| Conduit Box Material | Cast Iron |
| Frequency | 60 Hz |
| Full Load Current | 48 A/24 A |
| Synchronous | 1800 rpm |
| Base | Rigid |
| Enclosure | TEFC |
| Voltage | 200 V |
| Efficiency | 93% |
| Power Factor | 83 |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| HP | 20 |
| NEMA Design | A |
| Overall Length | 23.27 in |
| Speed | 1770 rpm |
| Poles | 4 |
| Phase | Three Phase |
| Mount Type | F-1 |
| Service Factor | 1.15 |
| Frame Material | Iron |
| Shaft Rotation | Reversible |
| Weight | 290.0 LB |
| EAN or UPC | 781568720189 |

