- TEFC Enclosure
- 15 hp
- 60 Hz Frequency
- 254T Frame
| Insulation Class | H |
| Full Load Current | 35 A/17.5 A |
| Enclosure | TEFC |
| Voltage | 230 V, 460 V |
| Service Factor | 1.15 |
| Shaft Dia. | 1.625 in |
| Mount Type | F-1 |
| Inverter Duty | Inverter Ready |
| Conduit Box Material | Cast Iron |
| Poles | 2 |
| HP | 15 |
| Frequency | 60 Hz |
| Ambient Temperature | 104 °F |
| NEMA Design | B |
| Power Factor | 87 |
| Base | Rigid |
| Shaft Rotation | Reversible |
| Frame Size | 254T |
| Synchronous | 3600 rpm |
| Phase | Three Phase |
| Efficiency | 91% |
| End Plate | Standard |
| Frame Material | Iron |
| Speed | 3520 rpm |
| Duty Cycle | Continuous |
| Shaft Grounding | Yes |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Overall Length | 23.36 in |
| Weight | 253.0 LB |
| EAN or UPC | 781568664032 |

