- TEFC Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 256T Frame
| Efficiency | 86.5% |
| Insulation Class | F |
| Speed | 880 rpm |
| End Plate | Standard |
| Conduit Box Material | Cast Iron |
| Frame Material | Iron |
| Shaft Grounding | No |
| Shaft Dia. | 1.625 in |
| Shaft Diameter | 1.63 in |
| Ambient Temperature | 104 °F |
| Frame Size | 256T |
| Multispeed | Single Speed |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Type | AC Motor |
| Enclosure | TEFC |
| Mount Type | F1 |
| Rated Efficiency | 86.5 % |
| Power Factor | 67 |
| Shaft Rotation | Reversible |
| Synchronous | 900 rpm |
| Overall Length | 23.36 in |
| Service Factor | 1.15 |
| Poles | 8 |
| Full Load Current | 24.2/12.1 |
| Base | Rigid |
| NEMA Design | A |
| Duty Cycle | Continuous |
| Frequency | 60 Hz |
| Voltage | 230 V, 460 V |
| Inverter Duty | Inverter Ready |
| Phase | Three Phase |
| HP | 7 1/2 |
| Weight | 294.0 LB |
| EAN or UPC | 781568818015 |

