- OPSB Enclosure
- 5 hp
- 60 Hz Frequency
- 254T Frame
| Efficiency | 88.5% |
| Multispeed | Single Speed |
| Ambient Temperature | 104 °F |
| Base | Rigid |
| Type | AC Motor |
| Rated Efficiency | 88.5 % |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Shaft Rotation | Reversible |
| Service Factor | 1.15 |
| Frequency | 60 Hz |
| Insulation Class | F |
| Synchronous | 900 rpm |
| Phase | Three Phase |
| Overall Length | 23.19 in |
| End Plate | Standard |
| Duty Cycle | Continuous |
| HP | 5 |
| Shaft Diameter | 1.63 in |
| Frame Size | 254T |
| Inverter Duty | Inverter Ready |
| Full Load Current | 16/8 |
| Enclosure | OPSB |
| Conduit Box Material | Steel |
| Mount Type | F1 |
| Speed | 880 rpm |
| Voltage | 230 V, 460 V |
| Frame Material | Steel |
| Shaft Grounding | No |
| Poles | 8 |
| NEMA Design | B |
| Shaft Dia. | 1.625 in |
| Power Factor | 66 |
| Weight | 240.0 LB |
| EAN or UPC | 781568793428 |

