- OPSB Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 256T Frame
| Full Load Current | 23.4/11.7 |
| Shaft Grounding | No |
| Voltage | 230 V, 460 V |
| End Plate | Standard |
| HP | 7 1/2 |
| Overall Length | 24.19 in |
| Power Factor | 67 |
| Rated Efficiency | 89.5 % |
| Shaft Rotation | Reversible |
| Shaft Dia. | 1.625 in |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Frame Material | Steel |
| Poles | 8 |
| Conduit Box Material | Steel |
| Type | AC Motor |
| Frame Size | 256T |
| Enclosure | OPSB |
| Phase | Three Phase |
| Mount Type | F1 |
| Speed | 880 rpm |
| Base | Rigid |
| Multispeed | Single Speed |
| NEMA Design | B |
| Frequency | 60 Hz |
| Shaft Diameter | 1.63 in |
| Ambient Temperature | 104 °F |
| Efficiency | 89.5% |
| Duty Cycle | Continuous |
| Insulation Class | F |
| Service Factor | 1.15 |
| Synchronous | 900 rpm |
| Weight | 260.0 LB |
| EAN or UPC | 781568801178 |

