- OPSB Enclosure
- 10 hp
- 60 Hz Frequency
- 256T Frame
| Poles | 6 |
| Ambient Temperature | 104 °F |
| Enclosure | OPSB |
| Phase | Three Phase |
| Shaft Rotation | Reversible |
| Overall Length | 23.19 in |
| Frequency | 60 Hz |
| Full Load Current | 28.6 A/14.3 A |
| Mount Type | F-1 |
| Frame Size | 256T |
| Duty Cycle | Continuous |
| Inverter Duty | Inverter Ready |
| Base | Rigid |
| End Plate | Standard |
| Efficiency | 91.7% |
| Synchronous | 1200 rpm |
| Service Factor | 1.15 |
| Frame Material | Steel |
| Power Factor | 71 |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Conduit Box Material | Steel |
| NEMA Design | A |
| Speed | 1180 rpm |
| Voltage | 230 V, 460 V |
| Shaft Grounding | Yes |
| Shaft Dia. | 1.625 in |
| Insulation Class | H |
| HP | 10 |
| Weight | 255.0 LB |
| EAN or UPC | 781568719930 |

