- DP Enclosure
- 200 hp
- 60 Hz Frequency
- 444TS Frame
| Power Factor | 88 |
| Type | AC Motor |
| Mount Type | F1 |
| End Plate | Standard |
| Full Load Current | 221 |
| Overall Length | 35.88 in |
| Frame Material | Iron |
| Inverter Duty | Inverter Ready |
| Service Factor | 1.15 |
| HP | 200 |
| Poles | 2 |
| NEMA Design | B |
| Phase | Three Phase |
| Rated Efficiency | 95.4 % |
| Ambient Temperature | 104 °F |
| Duty Cycle | Continuous |
| Frame Size | 444TS |
| Voltage | 230 V, 460 V |
| Shaft Rotation | Reversible |
| Synchronous | 3600 rpm |
| Insulation Class | B |
| Shaft Diameter | 2.38 in |
| Speed | 3565 rpm |
| Base | Rigid |
| Multispeed | Single Speed |
| Enclosure | DP |
| Efficiency | 95.4% |
| Frequency | 60 Hz |
| Shaft Grounding | No |
| Standard | CCSAUSEEV, NEMA |
| Shaft Dia. | 2.375 in |
| Weight | 1737.0 LB |
| EAN or UPC | 781568778494 |

