- OPSB Enclosure
- 15 hp
- 60 Hz Frequency
- 254T Frame
| Shaft Rotation | Reversible |
| End Plate | Standard |
| Synchronous | 1800 rpm |
| Inverter Duty | Inverter Ready |
| Type | AC Motor |
| Overall Length | 23.19 in |
| Ambient Temperature | 104 °F |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Insulation Class | H |
| Rated Efficiency | 93 % |
| Shaft Dia. | 1.625 in |
| Mount Type | F1 |
| Conduit Box Material | Steel |
| Speed | 1765 rpm |
| Multispeed | Single Speed |
| Shaft Diameter | 1.63 in |
| HP | 15 |
| Full Load Current | 14.2 |
| Frequency | 60 Hz |
| Frame Size | 254T |
| Enclosure | OPSB |
| Shaft Grounding | Shaft Grounding |
| Efficiency | 93% |
| Poles | 4 |
| Voltage | 575 V |
| Power Factor | 85 |
| Duty Cycle | Continuous |
| Phase | Three Phase |
| NEMA Design | A |
| Base | Rigid |
| Frame Material | Steel |
| Service Factor | 1.15 |
| Weight | 210.0 LB |
| EAN or UPC | 781568717622 |

