- DP Enclosure
- 400 hp
- 60 Hz Frequency
- 449TS Frame
| Phase | Three Phase |
| Base | Rigid |
| NEMA Design | B |
| Ambient Temperature | 104 °F |
| Mount Type | F-1 |
| Power Factor | 90 |
| Standard | CCSAUSEEV, NEMA |
| Enclosure | DP |
| Insulation Class | F |
| Synchronous | 3600 rpm |
| Inverter Duty | Inverter Ready |
| Service Factor | 1.15 |
| Frame Material | Iron |
| HP | 400 |
| Duty Cycle | Continuous |
| Frame Size | 449TS |
| Shaft Dia. | 2.375 in |
| Full Load Current | 431 A |
| End Plate | Standard |
| Speed | 3570 rpm |
| Frequency | 60 Hz |
| Poles | 2 |
| Shaft Rotation | Reversible |
| Voltage | 230 V, 460 V |
| Efficiency | 96.2% |
| Overall Length | 44.31 in |
| Shaft Grounding | No |
| Weight | 2074.999 LB |
| EAN or UPC | 781568778630 |

