- OPSB Enclosure
- 20 hp
- 60 Hz Frequency
- 286T Frame
| NEMA Design | A |
| Frequency | 60 Hz |
| Frame Material | Steel |
| Efficiency | 92.4% |
| Multispeed | Single Speed |
| Rated Efficiency | 92.4 % |
| Phase | Three Phase |
| Speed | 1180 rpm |
| Inverter Duty | Inverter Ready |
| Enclosure | OPSB |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Base | Rigid |
| Poles | 6 |
| Overall Length | 25.06 in |
| Mount Type | F1 |
| Voltage | 230 V, 460 V |
| HP | 20 |
| Insulation Class | H |
| Power Factor | 74 |
| Duty Cycle | Continuous |
| Shaft Rotation | Reversible |
| Conduit Box Material | Steel |
| Shaft Dia. | 1.875 in |
| Frame Size | 286T |
| Shaft Diameter | 1.88 in |
| Synchronous | 1200 rpm |
| Ambient Temperature | 104 °F |
| Type | AC Motor |
| Full Load Current | 54/27 |
| Service Factor | 1.15 |
| End Plate | Standard |
| Shaft Grounding | Shaft Grounding |
| Weight | 299.0 LB |
| EAN or UPC | 781568664582 |

