- OPSB Enclosure
- 25 hp
- 50 Hz Frequency
- 284T Frame
applications
- Where continuous- or frequent-duty is required
- To conserve energy over extended time periods
features
- Heavy-duty frames
- Ball bearings
- ISR copper windings
- Low-loss electrical lamination grade steel
- Three-year warranty
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Drive End Bearing | 6311 |
| Motor Shaft Length | 4 5/8 in |
| Rated Efficiency | 93.6 % |
| Hz | 60 Hz |
| Washdown Duty | No |
| Frame | 284T |
| NEMA Design | A |
| Service Factor | 1.15 |
| Motor Shaft Size | 1 7/8 in |
| HP | 25 |
| Frame Size | 284T |
| Shaft Grounding | No |
| Multispeed | Single Speed |
| Insulation Class | F |
| Enclosure Designation | OPSB - Open Slotted Band |
| Product Line | RG |
| C Face Kit | 40-1400 |
| Frame Material | Steel |
| RefPicture | EMDP |
| Voltage Rating | 460, 230 |
| Phase | Three Phase |
| Inverter Duty | Inverter Ready |
| Overall Length | 25.06 in |
| Useable at 208V | Yes |
| Speed | 1775 rpm/1475 rpm |
| Design | B |
| Duty Cycle | Continuous |
| Efficiency Group | Premium Efficient |
| Voltage | 230 V, 460 V |
| Mult. Sym. | L1 |
| Mounting | Rigid Base |
| Full Load Pf | 83 |
| Enclosure | OPSB |
| Mount Type | F1 |
| Shaft Diameter | 1.88 in |
| Full Load Current | 60/30/58/29-30 |
| C Dimension | 25.06 in |
| Full Load Amps | 30 |
| End Plate | Standard |
| Base | Rigid |
| Synchronous | 1800 rpm |
| Shaft Rotation | Reversible |
| Motor Application | General Purpose |
| VoltCode | E1 |
| Epact Nominal Full Load Efficiency | 91.7 % |
| Brake Feature | No |
| Frequency | 50 Hz |
| Frequency [Max] | 60 Hz |
| Open End Bearing | 6309 |
| Full Load Efficiency | 94.1 % |
| Poles | 4 |
| Standard | CE, CSA EEV, NEMA_PREMIUM, UR, WEEE, NEMA |
| Substitute Motor | M2531T |
| Type | 4046M |
| Ambient Temperature | 104 °F |
| Mounting Style | F-1 |
| Conduit Box Material | Steel |
| Rotation | R |
| BALD Family Names | Premium Efficient, Nema Premium™ |
| RPM | 1800 rpm |
| Full Load rpm | 1770 rpm |
| Shaft Dia. | 1.875 in |
| Power Factor | 82 |
| Efficiency | 93.6% |
| Weight | 377.0 LB |
| EAN or UPC | 781568104989 |
-
NEMA Premium


