- OPSB Enclosure
- 25 hp
- 60 Hz Frequency
- 324T Frame
| Frame Size | 324T |
| Frame Material | Steel |
| Voltage | 230 V, 460 V |
| Phase | Three Phase |
| Mount Type | F1 |
| Conduit Box Material | Steel |
| Overall Length | 27.69 in |
| Multispeed | Single Speed |
| Poles | 6 |
| Shaft Dia. | 2.125 in |
| Ambient Temperature | 104 °F |
| Type | AC Motor |
| Inverter Duty | Inverter Ready |
| Power Factor | 76 |
| Synchronous | 1200 rpm |
| Duty Cycle | Continuous |
| Insulation Class | H |
| Efficiency | 93% |
| Speed | 1180 rpm |
| Shaft Rotation | Reversible |
| HP | 25 |
| Service Factor | 1.15 |
| Frequency | 60 Hz |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Full Load Current | 68/34 |
| Rated Efficiency | 93 % |
| Enclosure | OPSB |
| Base | Rigid |
| Shaft Diameter | 2.13 in |
| NEMA Design | A |
| Shaft Grounding | Shaft Grounding |
| End Plate | Standard |
| Weight | 384.0 LB |
| EAN or UPC | 781568663936 |

