- OPSB Enclosure
- 30 hp
- 60 Hz Frequency
- 326T Frame
| Speed | 1180 rpm |
| Insulation Class | H |
| Frame Size | 326T |
| Frequency | 60 Hz |
| Enclosure | OPSB |
| Phase | Three Phase |
| Shaft Rotation | Reversible |
| HP | 30 |
| Base | Rigid |
| Full Load Current | 78 A/39 A |
| End Plate | Standard |
| Service Factor | 1.15 |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Poles | 6 |
| Duty Cycle | Continuous |
| Shaft Grounding | Yes |
| Synchronous | 1200 rpm |
| Inverter Duty | Inverter Ready |
| Efficiency | 93.6% |
| Power Factor | 77 |
| Voltage | 230 V, 460 V |
| Overall Length | 28.69 in |
| NEMA Design | A |
| Frame Material | Steel |
| Ambient Temperature | 104 °F |
| Mount Type | F-1 |
| Conduit Box Material | Steel |
| Shaft Dia. | 2.125 in |
| Weight | 457.0 LB |
| EAN or UPC | 781568663943 |

