- OPSB Enclosure
- 40 hp
- 60 Hz Frequency
- 286TS Frame
| Base | Rigid |
| Synchronous | 3600 rpm |
| HP | 40 |
| Duty Cycle | Continuous |
| Ambient Temperature | 104 °F |
| Inverter Duty | Inverter Ready |
| Speed | 3530 rpm |
| End Plate | Standard |
| Service Factor | 1.15 |
| Frequency | 60 Hz |
| Overall Length | 22.44 in |
| Shaft Rotation | Reversible |
| Frame Material | Steel |
| Voltage | 230 V, 460 V |
| Shaft Grounding | Yes |
| Insulation Class | H |
| Conduit Box Material | Steel |
| Poles | 2 |
| Power Factor | 89 |
| Full Load Current | 92 A/46 A |
| NEMA Design | B |
| Phase | Three Phase |
| Efficiency | 92.4% |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Frame Size | 286TS |
| Mount Type | F-1 |
| Enclosure | OPSB |
| Shaft Dia. | 1.625 in |
| Weight | 328.0 LB |
| EAN or UPC | 781568664599 |

