- OPEN Enclosure
- 40 hp
- 60 Hz Frequency
- 324T Frame
| Synchronous | 1800 rpm |
| HP | 40 |
| Conduit Box Material | Cast Iron |
| Mount Type | F1 |
| Frequency | 60 Hz |
| Speed | 1775 rpm |
| Ambient Temperature | 104 °F |
| Shaft Grounding | No |
| Frame Size | 324T |
| Duty Cycle | Continuous |
| Multispeed | Single Speed |
| Power Factor | 82 |
| Voltage | 230 V, 460 V |
| Inverter Duty | Inverter Ready |
| Poles | 4 |
| Shaft Dia. | 2.125 in |
| Shaft Rotation | Reversible |
| Base | Rigid |
| End Plate | Standard |
| Rated Efficiency | 94.1 % |
| Type | AC Motor |
| Shaft Diameter | 2.13 in |
| Frame Material | Iron |
| Efficiency | 94.1% |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Full Load Current | 96/48 |
| Enclosure | Open |
| Overall Length | 26.13 in |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Insulation Class | F |
| NEMA Design | A |
| Weight | 538.0 LB |
| EAN or UPC | 781568521885 |

