- OPSB Enclosure
- 40 hp
- 60 Hz Frequency
- 364T Frame
| Power Factor | 79 |
| Frame Material | Steel |
| HP | 40 |
| NEMA Design | A |
| Conduit Box Material | Steel |
| End Plate | Standard |
| Inverter Duty | Inverter Ready |
| Shaft Rotation | Reversible |
| Frame Size | 364T |
| Frequency | 60 Hz |
| Insulation Class | H |
| Service Factor | 1.15 |
| Synchronous | 1200 rpm |
| Rated Efficiency | 94.1 % |
| Shaft Grounding | Shaft Grounding |
| Shaft Diameter | 2.38 in |
| Duty Cycle | Continuous |
| Overall Length | 30.69 in |
| Base | Rigid |
| Mount Type | F1 |
| Efficiency | 94.1% |
| Shaft Dia. | 2.375 in |
| Voltage | 230 V, 460 V |
| Poles | 6 |
| Full Load Current | 104/51 |
| Phase | Three Phase |
| Multispeed | Single Speed |
| Enclosure | OPSB |
| Type | AC Motor |
| Ambient Temperature | 104 °F |
| Speed | 1180 rpm |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Weight | 606.0 LB |
| EAN or UPC | 781568664667 |

