- OPEN Enclosure
- 50 hp
- 60 Hz Frequency
- 324TS Frame
| Frame Material | Iron |
| Synchronous | 3600 rpm |
| Type | AC Motor |
| Overall Length | 24.63 in |
| Service Factor | 1.15 |
| NEMA Design | A |
| Conduit Box Material | Cast Iron |
| End Plate | Standard |
| Shaft Grounding | No |
| Frequency | 60 Hz |
| Insulation Class | F |
| Ambient Temperature | 104 °F |
| HP | 50 |
| Inverter Duty | Inverter Ready |
| Efficiency | 93% |
| Rated Efficiency | 93 % |
| Base | Rigid |
| Poles | 2 |
| Duty Cycle | Continuous |
| Mount Type | F1 |
| Shaft Dia. | 1.875 in |
| Full Load Current | 112/56 |
| Multispeed | Single Speed |
| Enclosure | Open |
| Power Factor | 89 |
| Phase | Three Phase |
| Shaft Rotation | Reversible |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Voltage | 200 V |
| Frame Size | 324TS |
| Speed | 3540 rpm |
| Shaft Diameter | 1.88 in |
| Weight | 548.0 LB |
| EAN or UPC | 781568521892 |

