- OPSB Enclosure
- 50 hp
- 60 Hz Frequency
- 324TS Frame
| Shaft Rotation | Reversible |
| NEMA Design | A |
| Inverter Duty | Inverter Ready |
| Mount Type | F-1 |
| Duty Cycle | Continuous |
| Speed | 3525 rpm |
| Voltage | 230 V, 460 V |
| End Plate | Standard |
| HP | 50 |
| Service Factor | 1.15 |
| Frequency | 60 Hz |
| Full Load Current | 112 A/56 A |
| Efficiency | 93% |
| Insulation Class | H |
| Shaft Dia. | 1.875 in |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Frame Size | 324TS |
| Conduit Box Material | Steel |
| Phase | Three Phase |
| Base | Rigid |
| Shaft Grounding | Yes |
| Power Factor | 90 |
| Ambient Temperature | 104 °F |
| Synchronous | 3600 rpm |
| Enclosure | OPSB |
| Poles | 2 |
| Frame Material | Steel |
| Overall Length | 25.69 in |
| Weight | 375.0 LB |
| EAN or UPC | 781568665091 |

