- DP Enclosure
- 450 hp
- 60 Hz Frequency
- 449TS Frame
| Shaft Dia. | 2.375 in |
| Frame Size | 449TS |
| Standard | CCSAUSEEV, NEMA |
| Inverter Duty | Inverter Ready |
| Power Factor | 88 |
| End Plate | Standard |
| Ambient Temperature | 104 °F |
| Base | Rigid |
| Frame Material | Iron |
| Mount Type | F-1 |
| Voltage | 230 V, 460 V |
| Speed | 3570 rpm |
| Frequency | 60 Hz |
| Full Load Current | 494 A |
| Conduit Box Material | Cast Iron |
| Duty Cycle | Continuous |
| HP | 450 |
| Enclosure | DP |
| Shaft Rotation | Reversible |
| Shaft Grounding | No |
| Phase | Three Phase |
| NEMA Design | B |
| Overall Length | 44.31 in |
| Poles | 2 |
| Efficiency | 96.2% |
| Synchronous | 3600 rpm |
| Insulation Class | F |
| Service Factor | 1.15 |
| Weight | 2132.0 LB |
| EAN or UPC | 781568809808 |

