- DP Enclosure
- 75 hp
- 60 Hz Frequency
- 365T Frame
| Insulation Class | F |
| Phase | Three Phase |
| Overall Length | 29.7 in |
| Shaft Dia. | 2.374 in |
| Power Factor | 86 |
| Full Load Current | 173 A/86.5 A |
| Enclosure | DP |
| Duty Cycle | Continuous |
| NEMA Design | B |
| Poles | 4 |
| Speed | 1780 rpm |
| Shaft Rotation | Reversible |
| Inverter Duty | Inverter Ready |
| Ambient Temperature | 104 °F |
| Service Factor | 1.15 |
| Mount Type | F-1 |
| Frame Size | 365T |
| End Plate | P-Base |
| Synchronous | 1800 rpm |
| Base | Rigid |
| HP | 75 |
| Shaft Grounding | No |
| Efficiency | 95% |
| Frame Material | Iron |
| Frequency | 60 Hz |
| Voltage | 200 V |
| Standard | CCSAUSEEV, NEMA |
| Weight | 762.0 LB |
| EAN or UPC | 781568524985 |

