- OPSB Enclosure
- 75 hp
- 60 Hz Frequency
- 365T Frame
| Phase | Three Phase |
| Shaft Diameter | 2.38 in |
| Inverter Duty | Inverter Ready |
| Frame Size | 365T |
| Shaft Dia. | 2.375 in |
| Service Factor | 1.15 |
| Frame Material | Steel |
| Poles | 4 |
| Overall Length | 33.72 in |
| Voltage | 230 V, 460 V |
| Full Load Current | 170/85 |
| Synchronous | 1800 rpm |
| Multispeed | Single Speed |
| Ambient Temperature | 104 °F |
| Enclosure | OPSB |
| Power Factor | 85 |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Efficiency | 95% |
| Shaft Grounding | Shaft Grounding |
| Insulation Class | H |
| Base | Rigid |
| Shaft Rotation | Reversible |
| Mount Type | F1 |
| NEMA Design | B |
| Duty Cycle | Continuous |
| Speed | 1775 rpm |
| Frequency | 60 Hz |
| HP | 75 |
| Type | AC Motor |
| Conduit Box Material | Steel |
| End Plate | Standard |
| Rated Efficiency | 95 % |
| Weight | 750.0 LB |
| EAN or UPC | 781568665015 |

