- OPSB Enclosure
- 100 hp
- 60 Hz Frequency
- 404T Frame
| Poles | 4 |
| Full Load Current | 236/118 |
| Inverter Duty | Inverter Ready |
| Multispeed | Single Speed |
| Shaft Rotation | Reversible |
| Frame Size | 404T |
| Insulation Class | F |
| Synchronous | 1800 rpm |
| Shaft Dia. | 2.875 in |
| Overall Length | 34.47 in |
| Power Factor | 83 |
| Enclosure | OPSB |
| Conduit Box Material | Steel |
| Type | AC Motor |
| Duty Cycle | Continuous |
| Speed | 1780 rpm |
| Frequency | 60 Hz |
| Mount Type | F1 |
| End Plate | Standard |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Rated Efficiency | 95.4 % |
| Voltage | 460 V |
| Efficiency | 95.4% |
| Service Factor | 1.15 |
| Ambient Temperature | 104 °F |
| Shaft Grounding | No |
| NEMA Design | A |
| Shaft Diameter | 2.88 in |
| HP | 100 |
| Frame Material | Steel |
| Base | Rigid |
| Phase | Three Phase |
| Weight | 575.0 LB |
| EAN or UPC | 781568295861 |

